

€1,096.20/ pieceexcl. VAT
€1,326.40incl. VAT
Estimated delivery date - 19/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | GUHRING |
Kind of thread | BSW |
Thread size | 1.3/8 in |
Pitch inner thread | 6 in |
DIN standard | 352 |
Material | HSS |
Total length | 150 mm |
Thread Length | 50 mm |
Shaft Diameter | 28 mm |
Square head | 22 mm |