

€1,759.10/ pieceexcl. VAT
€2,128.51incl. VAT
Estimated delivery date - 19/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | GUHRING |
Kind of thread | BSW |
Thread size | 1.3/4 in |
Pitch inner thread | 5 in |
DIN standard | 352 |
Material | HSS |
Total length | 160 mm |
Thread Length | 58 mm |
Shaft Diameter | 36 mm |
Square head | 29 mm |