

€558.75/ pieceexcl. VAT
€676.09incl. VAT
Estimated delivery date - 18/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | GUHRING |
Kind of thread | BSW |
Thread size | 1.1/4 in |
Pitch inner thread | 7 in |
DIN standard | 352 |
Material | HSS |
Total length | 125 mm |
Thread Length | 44 mm |
Shaft Diameter | 22 mm |
Square head | 18 mm |