

€1,220.80/ pieceexcl. VAT
€1,477.17incl. VAT
Estimated delivery date - 19/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | GUHRING |
Kind of thread | BSW |
Thread size | 1.1/2 in |
Pitch inner thread | 6 in |
DIN standard | 352 |
Material | HSS |
Total length | 150 mm |
Thread Length | 50 mm |
Shaft Diameter | 32 mm |
Square head | 24 mm |