

€73.54/ pieceexcl. VAT
€88.98incl. VAT
Estimated delivery date - 19/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | GUHRING |
Kind of thread | BSW |
Thread size | 1/8 in |
Pitch inner thread | 40 in |
DIN standard | 352 |
Material | HSS |
Total length | 40 mm |
Thread Length | 11 mm |
Shaft Diameter | 4 mm |
Square head | 3 mm |