

€97.20/ pieceexcl. VAT
€117.61incl. VAT
Estimated delivery date - 19/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | GUHRING |
Kind of thread | BSW |
Thread size | 5/16 in |
Pitch inner thread | 18 in |
DIN standard | 352 |
Material | HSS |
Total length | 63 mm |
Thread Length | 18 mm |
Shaft Diameter | 6 mm |
Square head | 4.9 mm |