

€216.60/ pieceexcl. VAT
€262.09incl. VAT
Estimated delivery date - 18/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | GUHRING |
Kind of thread | Metric |
Thread size metric (M..) | 14 |
Pitch inner thread | 2 mm |
DIN standard | 352 |
Material | HSS |
Total length | 80 mm |
Thread Length | 26 mm |
Shaft Diameter | 11 mm |
Square head | 9 mm |