GUHRING

GUHRING Set of taps 00863 DIN352N HSS M24

  • ERIKS:11985406
  • Manufacturer:4031093259675
Image 1
Save to list

€123.17/ pieceexcl. VAT

€149.04incl. VAT

Estimated delivery date - 19/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
GUHRING
Kind of thread
Metric
Thread size metric (M..)
24
Pitch inner thread
3 mm
DIN standard
352
Material
HSS
Total length
110 mm
Thread Length
36 mm
Shaft Diameter
18 mm
Square head
14.5 mm