GUHRING

GUHRING Set of taps 00863 DIN352N HSS M2

  • ERIKS:11985385
  • Manufacturer:4031093259453
Image 1
Save to list

€26.99/ pieceexcl. VAT

€32.66incl. VAT

Estimated delivery date - 19/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
GUHRING
Kind of thread
Metric
Thread size metric (M..)
2
Pitch inner thread
0.4 mm
DIN standard
352
Material
HSS
Total length
36 mm
Thread Length
8 mm
Shaft Diameter
2.8 mm
Square head
2.1 mm