GUHRING

GUHRING Set of taps 00862 DIN352N HSS M10

  • ERIKS:11985366
  • Manufacturer:4031093259170
Image 1
Save to list

€29.44/ pieceexcl. VAT

€35.62incl. VAT

Estimated delivery date - 19/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
GUHRING
Kind of thread
Metric
Thread size metric (M..)
10
Pitch inner thread
1.5 mm
DIN standard
352
Material
HSS
Total length
70 mm
Thread Length
20 mm
Shaft Diameter
7 mm
Square head
5.5 mm