

€113.86/ pieceexcl. VAT
€137.77incl. VAT
Estimated delivery date - 19/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | GUHRING |
Kind of thread | Metric |
Thread size metric (M..) | 9 |
Pitch inner thread | 1.25 mm |
DIN standard | 352 |
Material | HSS |
Total length | 63 mm |
Thread Length | 17 mm |
Shaft Diameter | 7 mm |
Square head | 5.5 mm |
€29.50/ pieceexcl. VAT
€35.70incl. VAT
Estimated delivery date - 17/11/2026