

€599.90/ pieceexcl. VAT
€725.88incl. VAT
Estimated delivery date - 19/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | GUHRING |
Kind of thread | Metric |
Thread size metric (M..) | 30 |
Pitch inner thread | 3.5 mm |
DIN standard | 352 |
Material | HSS |
Total length | 125 mm |
Thread Length | 40 mm |
Shaft Diameter | 22 mm |
Square head | 18 mm |
€141.27/ pieceexcl. VAT
€170.94incl. VAT
Estimated delivery date - 17/11/2026