

€68.25/ pieceexcl. VAT
€82.58incl. VAT
Estimated delivery date - 19/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | GUHRING |
Kind of thread | Metric |
Thread size metric (M..) | 3.5 |
Pitch inner thread | 0.6 mm |
DIN standard | 352 |
Material | HSS |
Total length | 45 mm |
Thread Length | 12 mm |
Shaft Diameter | 4 mm |
Square head | 3 mm |
€18.89/ pieceexcl. VAT
€22.86incl. VAT
Estimated delivery date - 17/11/2026