

€366.10/ pieceexcl. VAT
€442.98incl. VAT
Estimated delivery date - 19/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | GUHRING |
Kind of thread | Metric |
Thread size metric (M..) | 24 |
Pitch inner thread | 3 mm |
DIN standard | 352 |
Material | HSS |
Total length | 110 mm |
Thread Length | 36 mm |
Shaft Diameter | 18 mm |
Square head | 14.5 mm |
€78.85/ pieceexcl. VAT
€95.41incl. VAT
Estimated delivery date - 17/11/2026