

€312.48/ pieceexcl. VAT
€378.10incl. VAT
Estimated delivery date - 19/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | GUHRING |
Kind of thread | Metric |
Thread size metric (M..) | 22 |
Pitch inner thread | 2.5 mm |
DIN standard | 352 |
Material | HSS |
Total length | 100 mm |
Thread Length | 32 mm |
Shaft Diameter | 18 mm |
Square head | 14.5 mm |
€74.75/ pieceexcl. VAT
€90.45incl. VAT
Estimated delivery date - 17/11/2026