

€81.73/ pieceexcl. VAT
€98.89incl. VAT
Estimated delivery date - 19/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | GUHRING |
Kind of thread | Metric |
Thread size metric (M..) | 2 |
Pitch inner thread | 0.4 mm |
DIN standard | 352 |
Material | HSS |
Total length | 36 mm |
Thread Length | 8 mm |
Shaft Diameter | 2.8 mm |
Square head | 2.1 mm |
€21.25/ pieceexcl. VAT
€25.71incl. VAT
Estimated delivery date - 17/11/2026