

€67.24/ pieceexcl. VAT
€81.36incl. VAT
Estimated delivery date - 19/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | GUHRING |
Kind of thread | Metric |
Thread size metric (M..) | 2.5 |
Pitch inner thread | 0.45 mm |
DIN standard | 352 |
Material | HSS |
Total length | 40 mm |
Thread Length | 9 mm |
Shaft Diameter | 2.8 mm |
Square head | 2.1 mm |
€17.64/ pieceexcl. VAT
€21.34incl. VAT
Estimated delivery date - 17/11/2026