

€365.53/ pieceexcl. VAT
€442.29incl. VAT
Estimated delivery date - 18/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | GUHRING |
Kind of thread | Metric |
Thread size metric (M..) | 16 |
Pitch inner thread | 2 mm |
DIN standard | 352 |
Material | HSS |
Total length | 80 mm |
Thread Length | 26 mm |
Shaft Diameter | 12 mm |
Square head | 9 mm |
€34.07/ pieceexcl. VAT
€41.22incl. VAT
Estimated delivery date - 17/11/2026