

€107.59/ pieceexcl. VAT
€130.18incl. VAT
Estimated delivery date - 19/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | GUHRING |
Kind of thread | Metric |
Thread size metric (M..) | 1.6 |
Pitch inner thread | 0.35 mm |
DIN standard | 352 |
Material | HSS |
Total length | 32 mm |
Thread Length | 8 mm |
Shaft Diameter | 2.5 mm |
Square head | 2.1 mm |
€27.94/ pieceexcl. VAT
€33.81incl. VAT
Estimated delivery date - 17/11/2026