

€113.86/ pieceexcl. VAT
€137.77incl. VAT
Estimated delivery date - 19/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | GUHRING |
Kind of thread | Metric |
Thread size metric (M..) | 1.4 |
Pitch inner thread | 0.3 mm |
DIN standard | 352 |
Material | HSS |
Total length | 32 mm |
Thread Length | 7 mm |
Shaft Diameter | 2.5 mm |
Square head | 2.1 mm |
€30.17/ pieceexcl. VAT
€36.51incl. VAT
Estimated delivery date - 17/11/2026