

€248.36/ pieceexcl. VAT
€300.52incl. VAT
Estimated delivery date - 19/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | GUHRING |
Kind of thread | Metric |
Thread size metric (M..) | 14 |
Pitch inner thread | 2 mm |
DIN standard | 352 |
Material | HSS-co |
Total length | 80 mm |
Thread Length | 26 mm |
Shaft Diameter | 11 mm |
Square head | 9 mm |
€74.99/ pieceexcl. VAT
€90.74incl. VAT
Estimated delivery date - 17/11/2026