

€357.70/ pieceexcl. VAT
€432.82incl. VAT
Estimated delivery date - 19/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | GUHRING |
Kind of thread | Metric |
Thread size metric (M..) | 20 |
Pitch inner thread | 2.5 mm |
DIN standard | 352 |
Material | HSS-co |
Total length | 95 mm |
Thread Length | 32 mm |
Shaft Diameter | 16 mm |
Square head | 12 mm |
€88.29/ pieceexcl. VAT
€106.83incl. VAT
Estimated delivery date - 17/11/2026