

€97.20/ pieceexcl. VAT
€117.61incl. VAT
Estimated delivery date - 19/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | GUHRING |
Kind of thread | Metric |
Thread size metric (M..) | 2.5 |
Pitch inner thread | 0.45 mm |
DIN standard | 352 |
Material | HSS-co |
Total length | 40 mm |
Thread Length | 9 mm |
Shaft Diameter | 2.8 mm |
Square head | 2.1 mm |
€38.29/ pieceexcl. VAT
€46.33incl. VAT
Estimated delivery date - 17/11/2026