

€81.24/ pieceexcl. VAT
€98.30incl. VAT
Estimated delivery date - 19/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | GUHRING |
Type | Roughing cutter |
Diameter | 14 mm |
Maximum working length | 53 mm |
Total length | 110 mm |
Shaft Diameter | 12 mm |
Blade | 4 |
Holding system | Weldon |
Cutting direction | Right |
Material | m42 |
Cooling channel(Oil feed) | No |
DIN standard | 844L |
Coating | No |
Tolerance | K12 |
Head diameter | 14 mm |