

€258.93/ pieceexcl. VAT
€313.31incl. VAT
Estimated delivery date - 19/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | GUHRING |
Type | Roughing cutter |
Diameter | 30 mm |
Maximum working length | 45 mm |
Total length | 121 mm |
Shaft Diameter | 25 mm |
Blade | 4 |
Holding system | Weldon |
Cutting direction | Right |
Material | m42 |
Cooling channel(Oil feed) | No |
DIN standard | 844K |
Coating | No |
Tolerance | K12 |
Head diameter | 30 mm |