

Design: With centre cut, suitable for drilling.
Application: Can be used for peripheral and end milling.
€77.00/ pieceexcl. VAT
€93.17incl. VAT
Estimated delivery date - 16/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | GUHRING |
Type | Roughing cutter |
Diameter | 14 mm |
Maximum working length | 26 mm |
Total length | 83 mm |
Shaft Diameter | 12 mm |
Blade | 4 |
Holding system | Weldon |
Cutting direction | Right |
Material | m42 |
Cooling channel(Oil feed) | No |
DIN standard | 844K |
Coating | FIRE |
Tolerance | K12 |
Head diameter | 14 mm |