

€401.39/ pieceexcl. VAT
€485.68incl. VAT
Estimated delivery date - 19/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | GUHRING |
Type | Replacement blades for hand reamer |
Diameter | 31.5 mm |
Total length | 98 mm |
Material | HSS |