GUHRING

GUHRING Repl. Cut.ins. VHM VA 23.00mm

  • ERIKS:12593450
  • Manufacturer:4049844056121
Image 1
Image 2
Image 1
Image 2
Design: Ultra-finest grain-solid carbide.
High toughness and bend break-resistance. The precise point geometry, 140° point angle and the ratio point thinning result in a self-centring blade geometry. Cutting tolerance h7.

Note: Further dimensions available on request.

Cutting tolerance: h7

Application: Stainless steel and steel castings (austenitic and austenitic/ferritic).
Save to list

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
GUHRING
Diameter
23 mm
Cutting direction
Right
Type
Drill inserts
Point angle
140 °
Material
Solid carbide