GUHRING

GUHRING Ratio mill SL short DIN6527 SC FIRE T4 10mm

  • ERIKS:23110615
  • Manufacturer:4031093579568
Image 1
Image 2
Image 1
Image 2
Solid carbide milling cuttersDesign: With centre cut, suitable for drilling. Application: Can be used for peripheral milling as well as for universal machining. Can also be used for trimming and finishing milling. Can be used for rough grinding, slot cutting and finishing milling. The irregular helical pitch results in particularly smooth running and thus very good surface on the workpiece.
Save to list

€111.53/ pieceexcl. VAT

€134.95incl. VAT

Estimated delivery date - 17/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
GUHRING
Type
Ratio end mill
Maximum working length
14 mm
Shaft Diameter
10 mm
Total length
66 mm
DIN standard
6527K
Head diameter
10 mm