GUHRING

GUHRING Ratio mill long DIN6527 SC FIRE T4 shank HB 20mm

  • ERIKS:23110628
  • Manufacturer:4031093579681
Image 1
Image 2
Image 1
Image 2
Solid carbide milling cutters

Design: With centre cut, suitable for drilling. Application: Can be used for peripheral milling as well as for universal machining. Can also be used for trimming and finishing milling. Can be used for rough grinding, slot cutting and finishing milling. The irregular helical pitch results in particularly smooth running and thus very good surface on the workpiece.

Save to list

€319.67/ pieceexcl. VAT

€386.80incl. VAT

Estimated delivery date - 17/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
GUHRING
Type
Ratio end mill
Maximum working length
38 mm
Shaft Diameter
20 mm
Total length
104 mm
DIN standard
6527K
Head diameter
20 mm