GUHRING

GUHRING Ratio mill long DIN6527 SC FIRE T4 shank HA 14mm

  • ERIKS:12050234
  • Manufacturer:4031093685160
Image 1
Image 2
Image 1
Image 2
Solid carbide milling cutters

Design: Ultra-fine grit solid carbide, type N, DIN 6527, 35°/38°, with centre cut. Cutting speed approx. 50% higher than with non-coated tools. Dry machining possible. Air cooling recommended.Application: Can be used for peripheral milling as well as for universal machining. For milling depths up to 2 x D. Can also be used for trimming and finishing milling. Can be used for rough grinding, slot cutting and finishing milling. The irregular 35°/38° helical pitch results in particularly smooth running and thus very good surface on the workpiece. A much longer tool life is achieved than with conventional tools, as well as maximum stability during machining. In addition, feeds higher by up to 60% can be realised.

Save to list

€244.92/ pieceexcl. VAT

€296.35incl. VAT

Estimated delivery date - 17/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
GUHRING
Type
Ratio end mill
Maximum working length
26 mm
Shaft Diameter
14 mm
Total length
83 mm
DIN standard
6527L
Head diameter
14 mm