GUHRING

GUHRING Ratio mill long DIN6527 SC FIRE INOX T4 shank HA 10mm

  • ERIKS:12739208
  • Manufacturer:4049844018020
Image 1
Image 2
Image 1
Image 2
Solid carbide milling cutters

Design: With centre cut, suitable for drilling. Application: Can be used for peripheral milling as well as for universal machining. For milling depths up to 2 x D. Can also be used for trimming and finishing milling. Can be used for rough grinding, slot cutting and finishing milling. The irregular 36°/38° helical pitch results in particularly smooth running and thus very good surface on the workpiece.

Save to list

€210.46/ pieceexcl. VAT

€254.66incl. VAT

Estimated delivery date - 17/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
GUHRING
Type
Milling cutter with shank
Maximum working length
22 mm
Shaft Diameter
10 mm
Total length
72 mm
DIN standard
6527L
Head diameter
10 mm