GUHRING

GUHRING Ratio end mill RF 40 FIRE 03706 DIN844LN HSS-E-PM M30

  • ERIKS:11983706
  • Manufacturer:4031093387750
Image 1
Save to list

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
GUHRING
Type
Ratio end mill
Diameter
30 mm
Maximum working length
90 mm
Shaft Diameter
25 mm
Total length
166 mm
Blade
6
Holding system
Weldon
Cutting direction
Right
Material
HSS-E-PM
Cooling channel(Oil feed)
No
DIN standard
844L
Tolerance
K10
Coating
FIRE
Head diameter
30 mm