GUHRING

GUHRING Ratio end mill RF 40 FIRE 03706 DIN844LN HSS-E-PM M20

  • ERIKS:11983704
  • Manufacturer:4031093387736
Image 1
Save to list

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
GUHRING
Type
Ratio end mill
Diameter
20 mm
Maximum working length
75 mm
Shaft Diameter
20 mm
Total length
141 mm
Blade
4
Holding system
Weldon
Cutting direction
Right
Material
HSS-E-PM
Cooling channel(Oil feed)
No
DIN standard
844L
Tolerance
K10
Coating
FIRE
Head diameter
20 mm