

Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | GUHRING |
Type | Ratio end mill |
Diameter | 18 mm |
Maximum working length | 63 mm |
Shaft Diameter | 16 mm |
Total length | 123 mm |
Blade | 4 |
Holding system | Weldon |
Cutting direction | Right |
Material | HSS-E-PM |
Cooling channel(Oil feed) | No |
DIN standard | 844L |
Tolerance | K10 |
Coating | FIRE |
Head diameter | 18 mm |