GUHRING

GUHRING Ratio end mill RF 40 FIRE 03706 DIN844LN HSS-E-PM M16

  • ERIKS:11983702
  • Manufacturer:4031093387712
Image 1
End Mill Ratio Hss-E Pm, Fire-Coated Din844-L 16,0Mm
Save to list

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
GUHRING
Type
Ratio end mill
Diameter
16 mm
Maximum working length
63 mm
Shaft Diameter
16 mm
Total length
123 mm
Blade
4
Holding system
Weldon
Cutting direction
Right
Material
HSS-E-PM
Cooling channel(Oil feed)
No
DIN standard
844L
Tolerance
K10
Coating
FIRE
Head diameter
16 mm