

€235.34/ pieceexcl. VAT
€284.76incl. VAT
Estimated delivery date - 16/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | GUHRING |
Type | Copy cutter |
Diameter | 6 mm |
Maximum working length | 9 mm |
Shaft Diameter | 6 mm |
Total length | 75 mm |
Blade | 4 |
Holding system | Cylindrical |
Cutting direction | Right |
Material | Solid carbide |
Cooling channel(Oil feed) | No |
Tolerance | H8 |
Coating | FIRE |
Head diameter | 6 mm |