

€30.63/ pieceexcl. VAT
€37.06incl. VAT
Estimated delivery date - 13/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | GUHRING |
Kind of thread | UNC |
Thread size | 3/8 in |
Pitch inner thread | 16 in |
Colour code | Gold-ring |
DIN standard | 371 |
Material | HSS-co |
Suitable for blind holes | Yes |
Total length | 100 mm |
Shaft Diameter | 10 mm |
Square head | 8 mm |