

€59.88/ pieceexcl. VAT
€72.45incl. VAT
Estimated delivery date - 18/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | GUHRING |
Kind of thread | Metric fine |
Thread size metric (M..) | 12 |
Pitch inner thread | 1.25 mm |
Colour code | Gold-ring |
DIN standard | 374 |
Material | HSS-E-PM |
Total length | 100 mm |
Shaft Diameter | 9 mm |
Square head | 7 mm |