

€19.60/ pieceexcl. VAT
€23.72incl. VAT
Estimated delivery date - 13/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | GUHRING |
Kind of thread | Metric |
Thread size metric (M..) | 8 |
Pitch inner thread | 1.25 mm |
Colour code | Gold-ring |
DIN standard | 376 |
Material | HSS-co |
Total length | 90 mm |
Shaft Diameter | 6 mm |
Square head | 4.9 mm |