

€17.50/ pieceexcl. VAT
€21.18incl. VAT
Estimated delivery date - 13/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | GUHRING |
Kind of thread | Metric |
Thread size metric (M..) | 5 |
Pitch inner thread | 0.8 mm |
Colour code | Gold-ring |
DIN standard | 371 |
Material | HSS-co |
Total length | 70 mm |
Shaft Diameter | 6 mm |
Square head | 4.9 mm |