

€14.91/ pieceexcl. VAT
€18.04incl. VAT
Estimated delivery date - 13/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | GUHRING |
Kind of thread | Metric |
Thread size metric (M..) | 4 |
Pitch inner thread | 0.7 mm |
Colour code | Gold-ring |
DIN standard | 371 |
Material | HSS-co |
Total length | 63 mm |
Shaft Diameter | 4.5 mm |
Square head | 3.4 mm |