

€16.28/ pieceexcl. VAT
€19.70incl. VAT
Estimated delivery date - 13/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | GUHRING |
Kind of thread | Metric |
Thread size metric (M..) | 3 |
Pitch inner thread | 0.5 mm |
Colour code | Gold-ring |
DIN standard | 376 |
Material | HSS-co |
Total length | 56 mm |
Shaft Diameter | 2.2 mm |