

€26.64/ pieceexcl. VAT
€32.23incl. VAT
Estimated delivery date - 13/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | GUHRING |
Kind of thread | Metric |
Thread size metric (M..) | 12 |
Pitch inner thread | 1.75 mm |
Colour code | Gold-ring |
DIN standard | 376 |
Material | HSS-co |
Total length | 110 mm |
Shaft Diameter | 9 mm |
Square head | 7 mm |