

€61.24/ pieceexcl. VAT
€74.10incl. VAT
Estimated delivery date - 13/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | GUHRING |
Kind of thread | Metric |
Thread size metric (M..) | 10 |
Pitch inner thread | 1.5 mm |
Colour code | Gold-ring |
Material | HSS-co |
Suitable for blind holes | Yes |
Total length | 160 mm |
Shaft Diameter | 7 mm |
Square head | 5.5 mm |