

€25.55/ pieceexcl. VAT
€30.92incl. VAT
Estimated delivery date - 13/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | GUHRING |
Kind of thread | Metric |
Thread size metric (M..) | 10 |
Pitch inner thread | 1.5 mm |
Colour code | Gold-ring |
DIN standard | 371 |
Material | HSS-co |
Total length | 100 mm |
Shaft Diameter | 10 mm |
Square head | 8 mm |