GUHRING

GUHRING Multi-tooth end mill longDIN6527 SC Signum T6-8 shank HA 8mm

  • ERIKS:23108504
  • Manufacturer:4031093674607
Image 1
Image 2
Image 1
Image 2
Solid carbide milling cuttersDesign: With centre cut, suitable for drilling. Application: Can be used for peripheral milling, trimming and high-precision finishing. The extremely high helical pitch and reinforced core results in particularly smooth running and thus low deviation in shape and a very good surface on the workpiece. Suitable for HSC machining up to 56 HRC.
Save to list

€123.21/ pieceexcl. VAT

€149.08incl. VAT

Estimated delivery date - 17/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
GUHRING
Type
Torus mill
Diameter
8 mm
Maximum working length
19 mm
Shaft Diameter
8 mm
Total length
63 mm
DIN standard
6527L
Head diameter
8 mm