GUHRING

GUHRING Milling cutter SL ext.lg FS SC FIRE T2 6mm

  • ERIKS:23108203
  • Manufacturer:4031093641531
Image 1
Image 2
Image 1
Image 2
Solid carbide milling cutters (UF)

Design: With centre cut, suitable for drilling. Application: Can be used for milling keyways and fitted key grooves as well as for universal machining. For milling depths up to max. 3 x D.

Cutting speed approx. 50% higher than with non-coated tools. Dry machining possible.
Save to list

€40.06/ pieceexcl. VAT

€48.47incl. VAT

Estimated delivery date - 16/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
GUHRING
Type
Milling cutter with shank
Maximum working length
30 mm
Shaft Diameter
6 mm
Total length
75 mm
Head diameter
6 mm