GUHRING

GUHRING Milling cutter SL ext.lg FS SC FIRE T2 14mm

  • ERIKS:23108207
  • Manufacturer:4031093641579
Image 1
Image 2
Image 1
Image 2
Solid carbide milling cutters (UF)

Design: With centre cut, suitable for drilling. Application: Can be used for milling keyways and fitted key grooves as well as for universal machining. For milling depths up to max. 3 x D.

Cutting speed approx. 50% higher than with non-coated tools. Dry machining possible.
Save to list

€191.94/ pieceexcl. VAT

€232.25incl. VAT

Estimated delivery date - 16/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
GUHRING
Type
Milling cutter with shank
Maximum working length
45 mm
Shaft Diameter
14 mm
Total length
150 mm
Head diameter
14 mm