GUHRING

GUHRING Milling cutter SL DIN6527SC FIRE type NH T8 20mm

  • ERIKS:13759711
  • Manufacturer:4031093685498
Image 1
Image 2
Image 1
Image 2
Solid carbide milling cuttersApplication: Can be used for peripheral milling, trimming and high-precision finishing. The high 45° helical pitch results in particularly smooth running and thus very good surface on the workpiece. A much longer tool life is achieved than with conventional tools.
Save to list

€282.52/ pieceexcl. VAT

€341.85incl. VAT

Estimated delivery date - 17/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
GUHRING
Type
Milling cutter with shank
Maximum working length
38 mm
Shaft Diameter
20 mm
Total length
104 mm
DIN standard
6527L
Head diameter
20 mm